Self-aligning pad flat, internal thread, Thread M: M3

Article no.: 370058 M3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M3
External ⌀ D 12 mm
External ⌀ D1 7,2 mm
Length 1 11 mm
Collar length L2 3,5 mm
maximum loading (static) 10 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370058 M3
EAN / GTIN 2050001879318
Manufacturer number K0282.403

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Sphere of ball-bearing steel.
With internal thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart