{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | with bore | |
Through-coolant | yes | |
L1 | 43 mm | |
Overall length Ltot | 45 mm | |
⌀ D3 | 38 mm | |
Mounting bore ⌀ | 16 mm | |
Number of attachment holes | 5 | |
Pitch circle of attachment holes | 31,5 mm | |
Set of insert screws | 219985 (TX15; 4.2 Nm) | |
Type of product | Slitting saw arbor |
Article number | 179902 125 | |
EAN / GTIN | 4045197887139 | |
Manufacturer number | 179902 125 |