Viewing window, Height 481 mm, suitable for type: 1000

Article no.: 928090 1000
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 481 mm
Width 920 mm
Depth 25 mm
suitable for type 1000
Material of viewing window Polycarbonate
Weight 4 kg
Type of product Viewing window

Identification numbers & Classifications

Article number 928090 1000
EAN / GTIN 4062406113087
Manufacturer number 928090 1000

Description

Version:

Of polycarbonate, with sheet metal attachment brackets on the left and right. Workstation flooded with light due to the transparent surface.

Suitable for:

For bolting between the support columns No. 928010, in materials supply trolley No. 918590 and for divider walls No. 955430 and 955431.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart