{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 25 mm | |
Scale divisions | 0,005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 1,5 µm | |
Spindle ⌀ | 8 mm | |
Barrel ⌀ | 25 mm | |
Ratchet | yes | |
Type of spindle | hardened and ground | |
Hand temperature protection | yes | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420542 0-25 | |
EAN / GTIN | 4250099600209 |