Tape measure, stainless, Tape length: 2m

Article no.: 462130 2
(8,66 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,33 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • 14,72 € /pcs.
on request
In stock
31 pieces in stock

Select article variation and quantity

Tape length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Tape width 13 mm
Body length 58 mm
Body width 26 mm
Body height 57 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462130 2
EAN / GTIN 4007368113423

Description

Version:

V2A version with stainless bright measuring tape.
A particularly lightweight and handy tape measure for professional use. Body of glass fibre-reinforced polyamide. With push button for tape lock and automatic return. Plain bearing of special TRIBOCOMP® material with Teflon ensures smooth gliding and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart