{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 19×6 mm | |
Jaw capacity | 150 mm | |
Throat | 60 mm | |
maximum clamping force | 2.000 Nm | |
Type of product | Clamp |
Article number | 860271 150 | |
EAN / GTIN | 4008158040844 | |
Manufacturer number | GK15 |
This article |
Recommendations |
|
---|---|---|
Geared clamp, Jaw capacity: 150mm
on request
In stock
8 pieces in stock
37,03 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
864 pieces in stock
27,72 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 60 mm | 90 mm |
maximum clamping force | 2.000 Nm | |
Cross section of the slide rail | 19×6 mm | 20×6 mm |
Jaw capacity | 150 mm | 150 mm |
Spreading width | 200 mm - 415 mm | |
Type of product | Clamp | Clamp |