{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 2 l | |
maximum operating pressure | 3 bar | |
Material of seal | Viton | |
Spray head material | PA | |
Material of the spray nozzle | Brass | |
Type of product | Spray bottle |
Article number | 083515 2 | |
EAN / GTIN | 2050001652898 |
This article |
Recommendations |
||
---|---|---|---|
Pressure sprayer with 2 different nozzles, Type: 2
on request
In stock
715 pieces in stock
31,17 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
816 pieces in stock
36,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
427 pieces in stock
36,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Capacity | 2 l | 1,5 l | 1,5 l |
Material of seal | Viton | Viton | Viton |
maximum operating pressure | 3 bar | 3 bar | 3 bar |
Material of the spray nozzle | Brass | ||
Spray head material | PA | PA | PP |
Type of product | Spray bottle | Spray bottle | Spray bottle |