Castors for roller cabinet, Type: 1

Article no.: 933901 1
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
overall height 128 mm
Wheel ⌀ 100 mm
Type of product Roller

Identification numbers & Classifications

Article number 933901 1
EAN / GTIN 4045197895363
Manufacturer number 933901 1

Description

Version:

Fixed castor ⌀ 100 mm, with treadless grey resilient solid rubber wheels.

Suitable for:

No. 933900, 933060 – 933080, 934500 – 934530, 934720.
No. 933050, 933060, 933070, 933080, 934500, 934510, 934520, 934530, 934720.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart