{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 80 | |
Brush ⌀ D1 | 20 mm | |
Disc dia. D2 | 24 mm | |
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Shank ⌀ Ds | 6 mm | |
Grit designation | coarse | |
Bristle thickness | 1,2 mm | |
Working area ⌀ | 20 mm | |
Length of brush section H1 | 25 mm | |
recommended speed | 1.500 min-1 - 2.500 min-1 | |
maximum speed | 4.500 min-1 | |
Feed | 800 mm/min - 3.000 mm/min | |
Infeed | 0.3 (fine) – 2.0 (coarse) mm | |
Type of product | Disc brush |
Article number | 575002 80 | |
EAN / GTIN | 4045197977656 | |
Manufacturer number | 575002 80 |