Permanent magnet clamping block, with fine pole pitch, Type: MH202

Article no.: 380815 MH202
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type MH202
Length A 100 mm
Width B 50 mm
Overall height C 50 mm
Magnetic field height 6 mm
Grinding allowance in pole area 14 mm
Pole pitch 4 mm
maximum angular deviation 5 degrees
Weight 1,7 kg
Nominal clamping force 80 N/cm2
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 380815 MH202
EAN / GTIN 2050001854278
Manufacturer number 242.01-MH202

Description

Version:

Three magnetic clamping faces.

Application:

For profiling and machining small workpieces such as punches etc.

Note:

Permanent magnet, not switchable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart