{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
Length compensation by compression | 12 mm | |
Length compensation by tension | 12 mm | |
Chuck outside ⌀ D | 54 mm | |
Overhang L | 86 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI tapping chuck |
Article number | 319447 30 | |
EAN / GTIN | 4045197959676 | |
Manufacturer number | 319447 30 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck M6 − M20, Shank ⌀ d: 30mm
on request
In stock
4 pieces in stock
332,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
290,95 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L | 86 mm | 61,5 mm |
Colour code for VDI shanks | VDI 30 | VDI 30 |
Chuck outside ⌀ D | 54 mm | 38 mm |
Length compensation by compression | 12 mm | 7 mm |
Length compensation by tension | 12 mm | 7 mm |
Shank ⌀ D1 | 30 mm | 30 mm |
Type of product | VDI tapping chuck | VDI tapping chuck |