{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Collar ⌀ | 25 mm | |
suitable for arbor | HSK 25 | |
Type of product | Assembly aid |
Article number | 358695 25 | |
EAN / GTIN | 2050001707123 | |
Manufacturer number | 4980200 |
This article |
Recommendations |
|
---|---|---|
Assembly jig with rollers, Collar ⌀: 25mm
on request
In stock
9 pieces in stock
£176.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£215.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ | 25 mm | |
for arbor size | 25 mm | |
suitable for arbor | HSK 25 | |
Type of product | Assembly aid | Toolholder |