Milling insert ⌀ 12 mm, Type: ALU

Article no.: 212721 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £39.45 / Piece
  • from 10 Piece
    £32.88 / Piece
on request
In stock
262 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Grade HU7810
Tool material Carbide
Corner radius R 2 mm
Feed f z in short-chipping aluminium 0.25 mm
Feed fz in steel < 1400 N/mm2 0.25 mm
Number of changes/inserts 1
Corner radius 2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212721 ALU
EAN / GTIN 4045197761606
Manufacturer number 212721 ALU

Application Table

Alu plastics
N
1400
Aluminium (short chipping)
N
700
Alu > 10% Si
N
500
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration.

Downloads & documents

Compare with similar products

This article


Recommendations


Milling insert ⌀ 12 mm, Type: ALU

Milling insert ⌀ 12 mm, Type: ALU

on request
In stock
262 pieces in stock
from 1  Pieces
£39.45
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£32.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
505 pieces in stock
from 1  Pieces
£53.46
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£44.55
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 1 1
Corner radius 2 mm 2 mm
Tool material Carbide Carbide
Grade HU7810 HU7810
Type ALU ALU
Feed f z in short-chipping aluminium 0.25 mm 0.2 mm
Type of product Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart