Pressure piece set for axle bores Ø 39 - 46 mm

Article no.: Y-07-17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y-07-17
EAN / GTIN 4021176233746
Manufacturer number Y-07-17
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The pressure pieces for axle bores are used for pulling bearings and gears in craft, industry, and workshops that are mounted on hollow shafts or in housings. The spindle pressure piece serves as a counter-axis to the puller, transferring the force onto the pressure piece through the spindle.
  • Broader application possibilities for various extraction situations
  • The set is available in both 12-piece and 6-piece versions, and if needed, the pressure pieces are also available individually.

Feature:

  • Material: tool steel
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 1
  • Diameter of the alternating thrust pieces [mm]: 39 - 46

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart