Hydraulic shop press, capacity 20 t

Article no.: W.420
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W.420
EAN / GTIN 3662424060045
Manufacturer number W.420
L-Number L60130 9363
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Double pump for fast approach.
  • Operable with foot and hand lever.
  • Eye-level pressure gauge.
  • Piston with automatic return.
  • Piston stroke: 185 mm.
  • Supplied with mounted V-pair (reversible) and pressure rod set.
  • Meets CE standard EN1494A+.
  • Dimensions at floor: 730 x 560 mm.

Feature:

  • A[mm]: 730
  • B[mm]: 560
  • C[mm]: 1519
  • D[mm]:1626
  • E[mm]:510
  • Tons[T]:20 [kg]:112

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart