Transmitted light microscope - digital set OBN 132C832

Article no.: OBN 132C832
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBN 132C832
EAN / GTIN 4045761228825
Manufacturer number OBN 132C832

Description

Description:

  • Laboratory microscopes from the OBN series are also available to you as a comprehensive digital solution with an mounted C-mount camera for your live investigations. Naturally, the appropriate C-mount adapter is included with the delivery
  • The OBN-series stands out because of its unbeatable and consistently high quality and its ergonomic design. The range of modular components means that the OBN series can be individually customised for the professional user
  • The mounted C-mount camera is available in different versions and can be used anywhere
  • For detailed information on the individual components, see the relevant product description of the individual item
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery

Feature:

  • Infinity optical system
  • Siedentopf 30° inclined/ 360° rotatable
  • Eyepiece: HWF 10×/∅ 20 mm
  • Quintuple nosepiece
  • Dioptre compensation, both sides
  • Objective quality: Infinity Plan
  • Objectives: 4x/10x/40x/100x
  • Illumination OBN 132: 20 W Halogen (transmitted)
  • Camera resolution 5,1 MP

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart