Baby scale MBD 20K-2S05, Weighing range 15 kg, Readout 10 g

Article no.: MBD 20K-2S05
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MBD 20K-2S05
EAN / GTIN 4045761208315
Manufacturer number MBD 20K-2S05
L-Number L40250 2890

Description

Description:

  • Modern design
  • Easy and hygienic cleaning
  • Integrated AUTO-OFF function to preserve the batteries
  • Data hold function: for easy reading of the weight display
  • Large, ergonomically optimised tray for safe weighing of neonates
  • Note: This model is only delivered in a set of 5 units. I.e. the price given refers to a delivery of 5 items. Cannot be delivered individually
  • Particularly flat and lightweight construction, so it is easy to transport and store
  • Secure and non-slip positioning through rubber feet
  • Result displayed in kg or lb
  • Easy to use
  • Robust plastic tray
  • Internal weight memory for a weight value
  • Special function for neonatology centres: Difference function for calculating the weight gain before and after feeding

Feature:

  • Overall dimensions W×D×H 650×350×55 mm
  • Net weight approx. 10 kg
  • Dimensions of tray W×D 560×225 mm
  • Batteries included, 2×1.5 V AAA, operating time up to 20 h
  • LCD display, digit height 30 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart