Single closed top chest, red

Article no.: JLS3-CHSPP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-CHSPP
EAN / GTIN 3662424109058
Manufacturer number JLS3-CHSPP
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Metal lifting door with gas struts, tested for 10,000 opening/closing cycles
  • Central locking, joint key lock. Replaceable lock
  • Easy and quick mounting on a base cabinet thanks to the mounting kit JLS3-TUBESUP100

Feature:

  • Allowable load 30kg
  • Overall dimensions: L. 726 x D. 278 x H. 505mm
  • Weight: 13.8kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart