Orange Essential XS

Article no.: G09565 XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange
Unisex size XS
Type of product Sweatshirt

Identification & Classification

Article number G09565 XS

Description

Description:

The Hi-Vis Essential Fleece offers great wearer warmth and comfort. Features include two secure side pockets with zips and an elasticated draw cord waist for a more comfortable fit. The high quality anti-pill finish maintains the look of the garment for longer.

Feature:

  • Anti-pill durable fleece fabric
  • Reflective tape for increased visibility
  • 2 side zip pockets for secure storage
  • Elastic waist with toggle for a secure and comfortable fit
  • Elasticated cuffs for a secure fit
  • Unlined
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • CE certified
  • 40+ UPF rated fabric to block 98% of UV rays
  • Available in sizes up to 4XL
  • Certified to EN ISO 20471 after 25x washes
  • Contrast navy collar and zip for added style
  • UKCA marked

Standard:

  • EN ISO 20471 Class 3
  • RIS 3279 TOM Issue 2 (Orange Only)
  • AS/NZS 4602.1 Class D/N

Material:

Shell fabric: 100% Polyester, Anti-Pill finish Fleece
Shell composition: 100% Polyester, Anti-Pill finish Fleece
Shell weight gm: 250
Shell weight oz: 7.5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean; Maximum 25 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart