Yellow S

Article no.: G09560 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow
Unisex size S
Type of product Sweatshirt

Identification & Classification

Article number G09560 S

Description

Description:

This hooded sweatshirt is ideal for a range of conditions. Durable fabric, generous pockets and adjustable hood make it the perfect garment to accompany you through a tough working day.

Feature:

  • Knitted fabric with brushed backing
  • Reflective tape for increased visibility
  • 1 pocket for secure storage
  • Kangaroo pocket for ample storage
  • Hood for added protection against the elements
  • Fully elasticated waistband for ultimate wearer comfort
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • Available in sizes up to 4XL
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 3
  • RIS 3279 TOM Issue 2 (Orange Only)
  • ANSI/ISEA 107 TYPE P Class 3
  • ANSI/ISEA 107 TYPE R CLASS 3

Material:

Shell fabric: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell weight gm: 300
Shell weight oz: 9
Washing: Max wash temp 40°C, normal process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart