Socket wrench bit, shape E 6

Article no.: E6.200/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number E6.200/6
EAN / GTIN 7610733060504
Manufacturer number PB E6.200/6
L-Number L60060 1101

Description

Description:

  • Socket Wrench Bit, Design E 6.3 (1/4″)
  • for hex screws
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • External hexagon: 6
  • For metal screws M: 3.5 mm
  • Profile: for external hexagon head screws
  • Whole length: 60 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart