1/4″ Pre Set Micro-Tech® Torque Screwdriver, range 2-10Nm

Article no.: A.444
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,000 cNm
Type of product Torque screwdriver

Identification & Classification

Article number A.444
EAN / GTIN 3148516660305
Manufacturer number A.444
L-Number L60130 1604
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Class II Type F
  • Torque wrench without micrometer
  • This type of wrench without measuring pitch is set on a torque tester
  • Single direction torque wrench, torque tightening right
  • Internal hexagon output for use with 1/4″ bits
  • Handle with 1/4″ drive for use with A.300 type reversible ratchet handle. PA
  • Supplied with setting pin spanner, 4 mm
  • Supplied with calibration certificate and individual identification number

Feature:

  • L [mm]: 168
  • Torque [N.m]: 2 - 10
  • [g]: 400

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart