{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Type II AccuFlow™ Safety Cans - Red | |
Height | 24 mm | |
Internal height | 18 mm | |
Width | 96 mm | |
Width internal | 85 mm | |
Depth | 144 mm | |
Internal depth | 133 mm | |
Material | ABS plastic | |
prepared for covering | yes | |
stackable | yes | |
Fixing on the dotted mat | yes | |
Type of product | Small parts storage bins |
Article number | 960900 96X144 | |
EAN / GTIN | 4037519000210 | |
Manufacturer number | JCN7210120 |