This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of slotted / plain dividers (for 1 drawer 27×36 units) for drawer front height, 250 mm, Number of pieces: 1+1

Article no.: 960240 1+1

Select article variation and quantity

Number of pieces Price per Piece (incl. VAT)

Availability

  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 1
Number of dividers 1
suitable for drawer front height 250 mm
suitable for drawer width in units 27 E; 36 E
suitable for drawer depth in units 36 E; 27 E
suitable for drawers usable width 459 mm
suitable for drawers usable depth 612 mm
Type of product Drawer divider

Identification & Classification

Article number 960240 1+1
EAN / GTIN 4045197344915
Manufacturer number 960240 1+1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 27×36 units and 36×27 units. One set completely fills a drawer with a usable area of 459×612 mm.

Content:

Slotted divider No. 960500: 1 pc.
Plain divider No. 960550960590: 1 pc. size 251

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart