Small storage bins set for 1 drawer B77/2+3

Article no.: 960191 B77/2+3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Product details

Technical Data

Width×depth in units 27×36 U
Container height 71 mm
Divider unit 1 unit = 17 mm
Total number of containers 18
suitable from drawer front height 100 and more mm
suitable for drawer width in units 27×36 units
suitable for drawer depth in units 36 units
suitable for drawers usable width 459 mm
suitable for drawers usable depth 612 mm
Material Polystyrene
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960191 B77/2+3
EAN / GTIN 4045197708687

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 27×36 units and 36×27 units. One set completely fills a drawer with a usable area of 459×612 mm.

Content:

Bin No. 960650: 12 pcs. size 71/2; 6 pcs. size 71/3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart