Basalt rod set Runposticks, 19 pieces, Number of rods: 10

Article no.: 814877 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
26 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of rods Set price 19 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rods 10
Type of product Cable pulling tool

Identification & Classification

Article number 814877 10
EAN / GTIN 9120045473100
Manufacturer number 10020
Manufacturer/responsible person RUNPOTEC GmbH, Irlachstraße 31, 5303 THALGAU, Austria, www.runpotec.com

Description

Version:

Flexible basalt rods each 1 m length with stainless steel thread at each end. The lengths can be determined individually by screwing the rods together.

Application:

Ideal for working outside a pipe, such as in suspended ceilings or on studded walls.

Supplied with:

10 basalt rods 1 m long (5×⌀ 7.5 mm (red / hard), 3×⌀ 5.5 mm (black / medium hard), 2×⌀ 4.5 mm (yellow / soft), 1 flexible guide tip, 1 extra powerful magnet, 1 ball chain, 1 ring head with ring, 1 arrestor hook, 1 threaded adapter, 1 stainless steel special slide hook, 1 LED lamp, 1 textile bag.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart