{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tape width | 27 mm | |
| Band length | 930 mm | |
| Type of product | Strap |
| Article number | 811410 27/930 | |
| EAN / GTIN | 4045197225894 | |
| Manufacturer number | 811410 27/930 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |