Mounting shank for masonry hole saws, Overall length: 105mm

Article no.: 788022 105
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
111 pieces in stock

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 105 mm
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of shank SDS-Plus
Type of product Mounting

Identification & Classification

Article number 788022 105
EAN / GTIN 4002395366255
Manufacturer number 4932399966
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

With M16 thread and mounting hole for centre drill.

Suitable for:

Masonry hole saws: No. 788000

Supplied with:

Drill drift.

Note:

Centre drill No. 788070 size 120

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart