{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 113 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | very fine bevel | |
Material | High-performance steel alloy | |
Head width | 12.5 mm | |
Cutter length | 12.5 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.6 mm | |
Head shape | oval | |
Handle | Plastic covering | |
Manufacturing process | induction hardened cutting edges (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726260 113 | |
EAN / GTIN | 7314150051199 | |
Manufacturer number | 8151 |