{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Torx® profile | TX25 | |
| overall length | 25 mm | |
| Drive profile | Screwdriver for TORX® screws | |
| Bit hexagon shank | C 6,3 | |
| in big tub 100-piece | yes | |
| Type of product | Bit tool |
| Article number | 675585 TX25 | |
| EAN / GTIN | 4045197293695 | |
| Manufacturer number | 675585 TX25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |