Electronic torque wrench with electric drive 136 N·m

Article no.: 655305 136
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2; ±3
  • App link: OneKey
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %; ±3 %
App link OneKey
Test certificate Manufacturer’s test certificate
Overall length L 592 mm
Torque range 13.6 Nm - 135.6 Nm
Torque range 10 lbfft - 100 lbfft
Torque range 120 lbfin - 1,200 lbfin
Resolution 0.1 Nm
Weight 2,500 g
Square drive 3/8 in
Display digital
Release signalling acoustic; haptisk; haptisk
Trigger principle Vibration motor
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Nominal voltage 12 V
Motor design Fuel™
No load speed 0 min-1 - 100 min-1
Connection format Push-through square drive (ratchet)
Measurement technology electronic
Data can be recorded no
Setting the trigger value digital, adjustable
Feedback acoustic signal; udløsning; visning
Reversible reading Nm; lbfin; lbfft; kgf-cm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655305 136
EAN / GTIN 4058546229122
Manufacturer number 4933464967

Description

Version:

  • The electric drive can be used to run the screw forward to the point where torque is applied. The screw is then tightened manually to the set torque. Setting and operation directly at the torque wrench.
  • Quick reporting of the torque via ONE-KEY™ for generation of reports.
  • LCD display with strong colours and quick response times. Feedback on status and display of relevant information.
  • Warning signals can be optionally set as tactile (vibration), visual (LEDs and display) and acoustic or combinations of these. The early warning point can be entered individually.
  • Up to 28,000 measured values can be saved on the torque wrench.
  • With calibration reminders. After a certain number of duty cycles and elapsed time.

Units of measure: Nm, ft·lbs, in·lbs, kg·cm.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Clockwise ± 2%, anticlockwise ± 3%.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Supplied with 12 V / 2.0 Ah Red Li-ion battery, C12C charger and sturdy plastic case.

Note:

See No. 073814ff and No. 073840 for suitable batteries and chargers. Recalibration is performed by the manufacturer.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart