• Last chance! Soon no longer part of our assortment.

Screwdriver socket, for Torx®, 1/2 inch, Torx® profile: TX20

Article no.: 643620 TX20
Discount
£5.65
Price per 1 Piece
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
289 pieces in stock

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX20
Square drive 1/2 in
Profile size A 3.8 mm
⌀ drive end 22 mm
Length 55 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 643620 TX20
EAN / GTIN 4045197562494
Manufacturer number 643620 TX20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart