Set of hexagon bit sockets, 1/2 inch square drive 10 pieces, Number of inserts: 10

Article no.: 639408 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,322 pieces in stock

Select article variation and quantity

Number of inserts Set price 10 Piece (incl. VAT)

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon wrenches: 4-19

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 10
Square drive 1/2 in
Width across flats range, hexagon wrenches 4-19 mm
Length 257 mm
Width 149 mm
Height 47 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 639408 10
EAN / GTIN 4062406230869
Manufacturer number 639408 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drive components / connecting partsto DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For hexagon socket head screws with thread M5 − M27.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bit sockets,
hexagon: 10 pcs. No. 643220
size 4; 5; 6; 7; 8; 10;
12; 14; 17; 19
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart