{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| TPI | 4 / 6 | |
| Diameter | 19 mm | |
| Thread | 1/2 Zoll - 20UNF | |
| recommended speed steel | 460 min-1 | |
| recommended speed INOX | 230 min-1 | |
| recommended speed aluminium | 690 min-1 | |
| Type of product | Hole saw |
| Article number | 589050 19 | |
| EAN / GTIN | 4045197645418 | |
| Manufacturer number | 589050 19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |