• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Fleece abrasive star, ⌀ 25 mm, Grit equivalent: 100

Article no.: 555912 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £4.15 / 1 Piece
  • from 20 Piece
    £3.45 / 1 Piece
on request
Not available
0 pieces in stock

Select article variation and quantity

Grit equivalent Price per 1 Piece (incl. VAT)

Availability

  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
25 mm
Colour green
recommended speed 10,000 min-1
maximum speed 20,000 min-1
Type of product Flap disc

Identification & Classification

Article number 555912 100
EAN / GTIN 4045197674081
Manufacturer number 555912 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Star-shaped abrasive fleece with thread mounting. Tear-resistant and sturdy fleece body, no fraying at cut edges.
2-layer.

Application:

For cleaning, deburring, and finishing at hard-to-access places such as bores, internal threads, pipes, and recesses. Use clamping pin No. 555920.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart