Cleaning disc (A), ⌀ 50.8 mm, Fleece version: MED

Article no.: 554054 MED
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £1.52 / 1 Piece
  • from 50 Piece
    £1.27 / 1 Piece
on request
In stock
796 pieces in stock

Select article variation and quantity

Fleece version Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding media Regular aluminium oxide (A)
Grinding medium code A
Grit designation coarse
Degree of hardness medium
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
maximum speed 18,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number 554054 MED
EAN / GTIN 4062406300982
Manufacturer number 554054 MED
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
Combines cleaning with imparting a fine finish.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart