Grinding point coarse, AR, Type: ZY0610

Article no.: 550600 ZY0610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £1.51 / 1 Piece
  • from 10 Piece
    £1.26 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
503 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit designation coarse
Head ⌀ 6 mm
Head length 10 mm
Shank ⌀ 6 mm
Shaft length 40 mm
Type of product Grinding point

Identification & Classification

Article number 550600 ZY0610
EAN / GTIN 4045197239204
Manufacturer number 550600 ZY0610
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component.
Ceramic bonded grinding points in pink aluminium oxide (AR). Medium-hard version.
Coarse grit. Shank length 40 mm.

Application:

For general-purpose grinding of unalloyed and low-alloy steels and cast iron.
Recommended cutting speed 30 − 50 m/s.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart