Torque screwdriver TORSIOMAX No. TORSIOMAX 775 hexagon 1/4″

Article no.: 51060030
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Series TORSIOTRONIC®
Type of product Torque screwdriver

Identification & Classification

Article number 51060030
EAN / GTIN 4018754150946
Manufacturer number 51060030
L-Number L60010 2311
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • triggering
  • for controlled screw tightening in the cN-m and in-lb range
  • for single and series suits
  • For right and left-hand tightening
  • with 1/4″ hexagon socket (F 6.3 DIN 3126 / ISO1173)
  • Infinitely adjustable via micrometre scale (rotary scale)
  • Disengaging clutch prevents the set values from being exceeded
  • Adapted slope grip for safe torque transmission
  • Plug-in heads: All bits with 1/4″ hexagon E 6.3, such as Phillips, slotted, TORX®, hexagon, POZIDRIV® screws
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 6 %

Feature:

  • Size: 30 2)
  • Hexagon socket [inch]: 1/4 ″
  • Length mm (L): 160 mm
  • Measuring range cN-m: 40-300 cN·m
  • Scale division [E1]: 1 cN-m
  • Weight: 205g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart