Spare grinding wheel ∙ for moderate soiling ∙ 56 mm

Article no.: 4961N-023M/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 4961N-023M/5
EAN / GTIN 4000896187270
Manufacturer number 4961N-023M/5
L-Number L60140 4022

Description

Description:

Application:
Quick and easy removal of rust and dirt from contact surfaces of wheel hubs and brake discs with wheel bolt support
  • Prevents the falsification of the wheel bolt tightening torque originated by corrosion
  • Hook and loop fastener for quick changing of grinding wheels
  • 5 spare grinding wheels for moderate soiling, outside ⌀ 56 mm, maximum inside ⌀ 23 mm
  • Open-pored abrasive material and cup-formed grinding disc reduce the formation of dust to a minimum
  • No formation of sparks
  • Net weight: 0.08 kg
  • Number of tools: 5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart