HD video borescope set with 360° swivelling probe ⌀ 3.9 mm 4-pieces

Article no.: 4812-24/4AF
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4812-24/4AF
EAN / GTIN 4000896264568
Manufacturer number 4812-24/4AF
L-Number L60330 103524
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Diagnosis and documentation of cavities for damage assessment

  • Fully articulating 3.9 mm ⌀ probe – optimal access to hard-to-reach areas
  • Photo and video recording via app or control via the endoscope’s operating elements
  • Joystick control of the camera probe via the controls on the base unit
  • Wired connection of a smartphone as a display (Lightning ∙ USB-C)
  • Image memory dependent on smartphone memory
  • Removable Li-Ion battery (1 x type 18650 – 3350 mAh) without additional tools
  • Battery working life: ≥ 2 hours
  • Focus range (DOF): 5 – 100 mm
  • Angle of view (FOV): 100°
  • Temperature warning (app) and automatic shutdown when camera exceeds permissible maximum temperature
  • Robust, swivelling and adjustable smartphone mount (span: 58 – 100 mm)
  • Additional image magnification via the smartphone display (pinch)
  • 4-piece set in soft case with moulded insert
    • USB-A data cable to Lightning (iOS legacy) · length: 0.3 m
    • USB-A data cable to USB-C (Android, current iOS etc.) · length: 0.3 m
    • USB-A data cable to USB Micro (Android legacy) · length: 0.3 m
    • USB-A charging cable to USB-C · length: 1.0 m
    • Basic unit and HD probe
    • USB-C charging socket
  • Smartphone app
    • Smartphone app in four languages for Android and iOS
    • Temperature display of the camera
    • Five-fold zoom (with display of zoom factor in the app)
    • Rotation of the image in 90° steps
    • Insertion of a time stamp
  • Probe:
    • Probe length: 1 m
    • IP protection class: IP67
    • Articulation of the camera probe: Axial 180° ∙ Radial 360°
    • Camera light: LED with white light 6000 to 8000 Lux
    • Three-stage brightness setting
    • Temperature operating range: -20° C to 70° C
    • Wear-resistant, elastic metal hose (stainless steel)
    • Image format photo: jpeg: Resolution: 1280 x 720 ∙ 640 x 480 pixels
    • Video format MP4: Resolution: 1280 x 720 ∙ 640 x 480 pixels
  • Device:
    • With handle and robust smartphone holder
    • IP protection class: IP54
    • Temperature operating range: -10° C to 50° C
    • Operating humidity up to 90% (non-condensing)
    • Weight (incl. battery ∙ without smartphone): 430g
    • Tripod mounting thread in base unit
    • Keys for on/off switch ∙ light control ∙ zoom ∙ photo ∙ video start on the base unit
    • USB-C data and charging socket
  • Weight complete (incl. bag and cable set): 1000g
  • Size of soft case: 370 x 215 x 750 mm
  • Number of tools: 4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart