Perlon plumb line 50 m, ⌀ 2 mm W

Article no.: 467589 W
(0.19 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock

Product details

Technical Data

Colour white
Plumb line length 50 m
Plumb line ⌀ 2 mm
Material Perlon
Type of product Plumb line

Identification numbers & Classifications

Article number 467589 W
EAN / GTIN 4045197882974

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart