Stationary cut-off wheel T 350x3.8x25.4 mm ″medium-hard″ HD STEEL for steel 80 m/s

Article no.: 4007220166260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220166260
EAN / GTIN 4007220166260
Manufacturer number 66323525
L-Number L51160 69
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD TOOLS product range provides tools for the most demanding cutting work with its stationary cut-off wheels. Stationary cut-off wheels are available in a variety of versions and dimensions. Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Tool for the highest cutting work demands. Particularly suitable for use in finishing work.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 4400 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 3.8 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 350 mm
  • Hardness: Q (medium-hard)

Advantage:

  • Ultimate economic efficiency due to optimum tool life.
  • Fast work progress thanks to excellent cutting characteristics.

Application:

  • Applications: Cutting; Cutting of large cross sections; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: HEAVY DUTY cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart