POLINOX non-woven material marbling discs dia. 60mm A280 for marbling surfaces

Article no.: 4007220157046
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 4007220157046
EAN / GTIN 4007220157046
Manufacturer number 44639280
L-Number L51050 317
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

POLINOX discs for marbling bodies are special tools for marbling surfaces.

Feature:

  • RPM, opt. from: 600 RPM
  • RPM, opt. to: 1400 RPM
  • Abrasive: Aluminium oxide A
  • ø outer metric: 60 mm
  • Grit size: 280

Advantage:

  • Water and oil resistant.
  • Optimum contour adaptation thanks to high flexibility
  • Highly economical due to high sanding performance and long service life.
  • No clogging of the tool due to open structure and high flexibility of the non-woven material.

Application:

  • Recommendations for use: Use POLINOX discs for marbling tools with the appropriate marbling tool.
  • Machining tasks: Cleaning; deburring; fine grinding in stages; roughening; structuring (matting, line matting and satin finishing); surface finishing
  • Drive types: Column drill; flexible shaft drive; straight grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc

Supplied with:

  • Please order marbling tools separately.

Note:

  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart