POLICLEAN PLUS PCLZY non-woven cleaning fabric dia. 50x13 mm shank dia. 6 mm for coarse cleaning work

Article no.: 4007220098547
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number 4007220098547
EAN / GTIN 4007220098547
Manufacturer number 44692253
L-Number L51050 812
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • PCLZY PLUS

Description:

For coarse cleaning work, e.g. removing paint, scale, heat discolouration, rust and adhesive residues in peripheral grinding. POLICLEAN is a coarsely structured, abrasive, non-woven cleaning fabric that was developed from a special combination of synthetic fibres and abrasive grain.

Feature:

  • RPM, max.: 15000 RPM
  • RPM, optimum, from: 6000 RPM
  • RPM, optimum, to: 7000 RPM
  • Version: PCLZY PLUS
  • Width, metric: 13 mm
  • Dia. hole: 6 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 50 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Advantage:

  • The PLUS version (blue) has a considerably higher stock removal rate and a very good tool life, and is very aggressive.
  • High flexibility and open structure mean optimal adjustment to contours and no clogging of the tool itself.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 15-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.
  • Applications: Cleaning; Roughening; Surface work
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart