key file flat 100mm cut 2 for delicate filing

Article no.: 4007220010532
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Key file

Identification & Classification

Article number 4007220010532
EAN / GTIN 4007220010532
Manufacturer number 11501102
L-Number L51060 171
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

These small files are perfectly suited to light and delicate filing tasks, especially in tool and mould-making. PFERD TOOLS produces these files according to DIN 7283 specifications. Rectangular file, tapered and cut on four sides. Tanged version. Cross cut for general filing work. These key files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1127
  • Width, metric: 10 mm
  • Cut: 2
  • Length, metric: 100 mm
  • Height: 1.4 mm

Advantage:

  • Versatile.
  • Very handy design for the processing of delicate components.

Application:

  • Applications: Deburring; Finishing; Sharpening; Surface work; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart