Bevel brush crimped KBU dia. 70x10 mm shank dia. 6 mm ceramic filament dia. 0.55 mm grit 120

Article no.: 4007220004463
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bevel brush

Identification & Classification

Article number 4007220004463
EAN / GTIN 4007220004463
Manufacturer number 43220075
L-Number L51510 518
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Excellent for medium-duty brushing such as deburring, cleaning and derusting. Brushes with ceramic oxide grain (CO) offer good toughness and excellent sharpness. For high stock removal values and aggressive brushing behaviour. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • Packaging: Industrial packaging
  • RPM, max.: 15000 RPM
  • RPM, optimum, from: 6000 RPM
  • RPM, optimum, to: 9800 RPM
  • Width, metric: 10 mm
  • Mounting system: Shank
  • Dia. filament material: 0.55 mm
  • Dia. external, metric: 70 mm
  • Dia. shank, metric: 6 mm
  • Filament material: Ceramic oxide grain (CO)
  • Grit size: 120
  • Length, filament: 15 mm
  • Length, total: 58 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Optimal access to hard-to-reach areas such as inner edges, grooves and keyways.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced. For the best results, use a tool drive with a minimum output of 300 watts.
  • Applications: Cleaning; Deburring; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Flexible shaft drive; Power drill; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart