Steplessly adjustable clamp, Slot width a: 16mm

Article no.: 370670 16
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
48 pieces in stock

Select article variation and quantity

Slot width a (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width a 16 mm
Clamping height h 0 mm - 50 mm
Tee bolt DIN 787, No. 375301 Size 1212125
Length L 140 mm
Width B 51 mm
Type of product Clamp

Identification & Classification

Article number 370670 16
EAN / GTIN 4069515014410
Manufacturer number 370670 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The clamp and Tee bolt form a single unit (no loose parts). The shape of the clamp provides for stepless adjustment without additional blocks.

Application:

For quick and reliable clamping of various component heights on milling machines.

Material:

Hardened, black, screw strength 8.8.

Supplied with:

Complete with T-bolt (No. 375301).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart