{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
for ER collets | 25 | |
VDI size | VDI 30 | |
suitable collets | 430 E (ER 25) | |
Clamping range d2 | 1 mm - 16 mm | |
d6 | 68 mm | |
d10 | 42 mm | |
l3 | 22 mm | |
l8 | 45 mm | |
l9 | 57 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI collet chuck |
Article number | 319650 25 |