ER collet with seal 16 mm

Article no.: 308992 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Product details

Technical Data

Nominal clamping ⌀ d 16 mm
Adapter ER 40
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type 471 E
External ⌀ D 40.7 mm
Overall length L 46 mm
Type of product Collet

Identification numbers & Classifications

Article number 308992 16
EAN / GTIN 2050001768704
Manufacturer number 13727011600

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart