Engine timing tool AUDI ∙ VW ∙ SEAT ∙ ŠKODA

Article no.: 2588/19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 2588/19
EAN / GTIN 4000896127771
Manufacturer number 2588/19

Description

Description:

Application:
Timing belt replacement and other engine repair work
  • For professional engine repair
  • Detailed operating instructions including cross references to original part numbers
  • Single parts optionally available
  • Petrol engines:
    1.4 ∙ 1.6 ∙ 1.8 ∙ 1.8 T ∙ 2.0 16V
    AUDI 80 ∙ A2 ∙ A3 ∙ S3 ∙ A4 ∙ A6 ∙ TT
    SEAT Arosa ∙ Ibiza ∙ Córdoba ∙ León ∙ Toledo ∙ Inca ∙ Alhambra
    ŠKODA Fabia ∙ Octavia
    VW Lupo ∙ Polo ∙ Caddy ∙ Golf ∙ Bora ∙ New Beetle ∙ Passat ∙ Sharan ∙ Touran
  • Diesel engines:
    pump injector engines 1.2 ∙ 1.4 ∙ 1.9 ∙ 2.0 TDi
    AUDI 80 ∙ A2 ∙ A3 ∙ A4 ∙ A6 ∙ Cabriolet
    SEAT Ibiza ∙ Córdoba ∙ León ∙ Toledo ∙ Inca ∙ Arosa ∙ Alhambra ∙ Altea
    ŠKODA Felicia ∙ Octavia model year 1993
    2005 ∙ Fabia
    VW Lupo ∙ Polo ∙ Caddy ∙ Golf ∙ Bora ∙ New Beetle ∙ Passat ∙ Sharan ∙ Touran ∙ Transporter ∙ 1.7 ∙ 1.9 D / TD / SDi / TDi
  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Motor code petrol:
    1F ∙ 2E ∙ AAE ∙ ABF ∙ ABK ∙ ABM ∙ ABS ∙ ABT ∙ ACE ∙ ADA ∙ ADL ∙ ADP ∙ ADR ∙ ADY ∙ ADZ ∙ AEB ∙ AEG ∙ AEH ∙ AEK ∙ AFK ∙ AFT ∙ AGG ∙ AGN ∙ AGU ∙ AHL ∙ AHW ∙ AJH ∙ AJL ∙ AJP ∙ AJQ ∙ AJV ∙ AKF ∙ AKL ∙ AKQ ∙ AKS ∙ AKT ∙ ALT ∙ ALZ ∙ AMB ∙ AMK ∙ ANA ∙ ANB ∙ APE ∙ APF ∙ APG ∙ APK ∙ APP ∙ APT ∙ APU ∙ APX ∙ APY ∙ AQA ∙ AQQ ∙ AQX ∙ AQY ∙ ARC ∙ ARG ∙ ARM ∙ ARR ∙ ARX ∙ ARY ∙ ARZ ∙ ATM ∙ ATN ∙ AUA ∙ AUB ∙ AUM ∙ AUQ ∙ AUR ∙ AUS ∙ AVC ∙ AVJ ∙ AVU ∙ AVV ∙ AVY ∙ AWA ∙ AWC ∙ AWT ∙ AWU ∙ AXP ∙ AXW ∙ AYD ∙ AYP ∙ AZD ∙ AZH ∙ AZJ ∙ AZM ∙ BAD ∙ BAM ∙ BBY ∙ BBZ ∙ BCA ∙ BCB ∙ BEH ∙ BEX ∙ BFB ∙ BFQ ∙ BFS ∙ BGU
  • Motor Code diesel:
    1X ∙ 1Y ∙ 1Z ∙ AAZ ∙ ABL ∙ AEF ∙ AEY ∙ AFF ∙ AFN ∙ AGP ∙ AGR ∙ AHB ∙ AHF ∙ AHG ∙ AHH ∙ AHU ∙ AJM ∙ AKU ∙ AKW ∙ ALE ∙ ALH ∙ AMF ∙ ANU ∙ ANY ∙ AQM ∙ ARL ∙ ASV ∙ ASY ∙ ASZ ∙ ATD ∙ ATJ ∙ AUY ∙ AVB ∙ AVF ∙ AVG ∙ AWX ∙ AXR ∙ AYQ ∙ AYZ ∙ AZV ∙ AZZ ∙ BAY ∙ BDK ∙ BKC ∙ BKD ∙ BRU
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 3.18 kg
  • Number of tools: 19

Supplied with:

Timing belt double-pin wrench 2587
Crankshaft fixing device 2588-1

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart